This product requires certification to purchase.

2 Ton - Multi-Position - Air Handler

You last purchased this on
 
Advanced Distributor Products

B Series 2 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #ABCRMA3924S3P3
  • Item #3866501
  • Manufacturer Part #BCRMA3924S3P3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advanced Distributor Products

B Series 2 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #ABCRMA3924S3P3
  • Item #3866501
  • Manufacturer Part #BCRMA3924S3P3
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-position, hydronic for northern climates where heat can be supplied by electric or hot water
  • Plug and pay multi-function control board
  • Side return option available on 12-36 BTU/H models
  • Optional variable speed high efficiency ECM motor for enhanced product performance
  • Optional easy-to-replace hot water kits, available factory or field installed
  • Field configurable for up flow and horizontal left and right
  • Enhanced grommets - secure & tight
  • Multi-position available from factory, or field convertible with accessory kit
  • Side return right- or left-hand capable on 12-30, 36 size models
  • Requires Certification

Specifications

AMP:
3.2
BTU:
24000
Blower Type:
PSC
CFM:
800 ft3/min
Coil Type:
Slant
Collection:
B Series
Configuration:
Multi-Position
Depth:
22 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Fiberglass
Height:
44 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Painted Steel
Max CFM:
800 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
120V
Weight:
120 lb
Width:
15 in