1.5 Ton - PSC - Ceiling Mount Uncased Air Handler - No Heat - R-410A
C Series 1.5 Ton - PSC - Ceiling Mount Uncased Air Handler - No Heat - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for a seamless and easy install in multi-family applications
- Match-ups with all OEM brands
- Fits industry standard footprint
- Constructed of heavy-gauge, corrosion-resistant galvanized steel
- Left hand refrigerant connections
- Condensate drain connections on left and right side of air handler
- Air pressure leak tested
- Suitable for free air-return installation (non-ducted return)
- Field or factory installed threaded expansion valve
Specifications
- A2L Compatible:
- No
- AMP:
- 1.25
- BTU:
- 18000
- Blower Type:
- PSC
- CFM:
- 600 ft3/min
- Coil Type:
- Uncased
- Collection:
- C Series
- Configuration:
- Horizontal
- Depth:
- 19-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 10-1/2 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Steel
- Max CFM:
- 600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 60 lb
- Width:
- 37 in