This product requires certification to purchase.

240000 BTU Natural Gas Unit Heater

You last purchased this on
 
Advanced Distributor Products

FOA Series 240000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #AFOAN250
  • Item #3550635
  • Manufacturer Part #FOAN-250
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advanced Distributor Products

FOA Series 240000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #AFOAN250
  • Item #3550635
  • Manufacturer Part #FOAN-250
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Perfect for light commercial and greenhouse applications.
  • Introduces clean combustible outside air when required.
  • Wiring junction box is located outside of unit.
  • Ideal for hard-to-heat applications where excessive dust, dirt, humidity, or negative pressure is a concern.
  • Heating capacities from 40,000 – 300,000 BTUH.
  • Up to 82% thermal efficiency.
  • Compact cabinet design on 40,000 – 75,000 BTUH models.
  • Hinged door allows easy access to components.
  • Sidewall venting eliminates roof penetrations.
  • Requires Certification

Specifications

BTU:
240000
CEC Compliant:
For Sale in CA
Coating:
Aluminum
Collection:
FOA Series
Configuration:
Horizontal
Flue Size:
5
Fuel Type:
Natural Gas
MBH:
240
Material:
Steel
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Type:
Direct Vent
Volts:
115V