3 Ton - Multi Position - Cased Coil - 14.5" W
HE Series 3 Ton - Multi Position - Cased Coil - 14.5" W
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Coil Type:
- Cased
- Collection:
- HE Series
- Configuration:
- Multi
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 14 - 16
- Tonnage:
- 3 Ton