This product requires certification to purchase.

4-5 Ton - Aluminum Slab - Cased Evaporator Coil - 21" W

You last purchased this on
 
Advanced Distributor Products

HE Series 4-5 Ton - Aluminum Slab - Cased Evaporator Coil - 21" W

  • Fast #
  • Part #AHG2K948D210B2522A
  • Item #10137416
  • Manufacturer Part #HG2K948D210B2522AP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advanced Distributor Products

HE Series 4-5 Ton - Aluminum Slab - Cased Evaporator Coil - 21" W

  • Fast #
  • Part #AHG2K948D210B2522A
  • Item #10137416
  • Manufacturer Part #HG2K948D210B2522AP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Lower heights and variable widths for a perfect furnace fit
  • Cased, uncased, multi-position and upflow/downflow configurations
  • Built-in plenum flanges with rounded corners for fast and safe installation
  • Front panel with only four screw access and non-captive refrigerant lines for fast and easy coil access
  • Available in copper or aluminum
  • Painted cabinet options for furnace color co-ordination
  • Requires Certification

Specifications

BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
48000 Btu/h
CFM:
1600 ft3/min
Coil Type:
Cased
Collection:
HE Series
Configuration:
Multi
Depth:
21 in
Height:
25-1/2 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 4 Ton
UL Listed:
Yes
Weight:
51 lb
Width:
21 in