5 Ton - Multi Position - Aluminum Left-Hand Cased Coil - TXV - 21" W
HE Series 5 Ton - Multi Position - Aluminum Left-Hand Cased Coil - TXV - 21" W
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Lower heights and variable widths for a perfect furnace fit
- Cased, uncased, multi-position and upflow/downflow configurations
- Built-in plenum flanges with rounded corners for fast and safe installation
- Front panel with only four screw access and non-captive refrigerant lines for fast and easy coil access
- Available in copper or aluminum
- Painted cabinet options for furnace color co-ordination
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CFM:
- 2000 ft3/min
- Coil Type:
- Cased
- Collection:
- HE Series
- Configuration:
- Multi
- Depth:
- 21 in
- ETL Listed:
- No
- Height:
- 27-1/2 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Weight:
- 56 lb
- Width:
- 21 in