This product requires certification to purchase.

5 Ton - Multi Position - Left-Hand Cased Coil - 21" W

You last purchased this on
 
Advanced Distributor Products

HE Series 5 Ton - Multi Position - Left-Hand Cased Coil - 21" W

  • Fast #
  • Part #RE84960D210B2522AP
  • Item #10111158
  • Manufacturer Part #RE84960D210B2522AP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Advanced Distributor Products

HE Series 5 Ton - Multi Position - Left-Hand Cased Coil - 21" W

  • Fast #
  • Part #RE84960D210B2522AP
  • Item #10111158
  • Manufacturer Part #RE84960D210B2522AP
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Lower heights and variable widths for a perfect furnace fit
  • Cased, uncased, multi-position and upflow/downflow configurations
  • Built-in plenum flanges with rounded corners for fast and safe installation
  • Front panel with only four screw access and non-captive refrigerant lines for fast and easy coil access
  • Available in copper or aluminum
  • Painted cabinet options for furnace color co-ordination
  • Requires Certification

Documents


Specifications

BTU:
60000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
60000 Btu/h
Coil Type:
Cased
Collection:
HE Series
Configuration:
Multi
Depth:
21 in
Height:
25-1/2 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Copper
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16
Suction Line (OD):
7/8 in
Tonnage:
4 - 5 Ton
Weight:
52 lb
Width:
21 in