Air Conditioning and Heat Pumps 1600 CFM Copper Evaporator Coil
HE Series Air Conditioning and Heat Pumps 1600 CFM Copper Evaporator Coil
Product Details
Product Details
- Corrosion resistant coil header plates
- Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
- Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
- Cased coils have heavy gauge embossed galvanized cabinets fully lined with 5/8" foil faced insulation
Specifications
- Application:
- Air Conditioner, Heat Pump
- BTU:
- 48000
- Brand Model Compatibility:
- Air Conditioning and Heat Pumps
- CFM:
- 1600 ft3/min
- Collection:
- HE Series
- Height:
- 25-1/2 in
- Length:
- 21 in
- MBH:
- 48
- Material:
- Copper
- Power Source:
- Electric
- Product Type:
- Evaporator Coil
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 21 in