2.5-3 Ton - Aluminum Slab - Cased Evaporator Coil - 21" W
HG Series 2.5-3 Ton - Aluminum Slab - Cased Evaporator Coil - 21" W
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- High efficiency lanced fin design
- Multi-position coils are upflow, left or right airflow capable
- All coils have durable packaging with bar coded labels on the box
- Suction line refrigerant connections are 3/4" ODF (A-Coil 18-36 size models) or 7/8" ODF (A-Coil 42-60 size models)
- Piston options include externally accessible body for easy piston change out and/or TXV installation
- Corrosion resistant coil header plates
- Interlocking doors reduce air leakage and allow for easy access
- Cabinet insulation hold down tabs for easy drain pan removal
- Cased coil cabinets are fully lined with 5/8 in foil faced insulation
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200 ft3/min
- Coil Type:
- Cased
- Collection:
- HG Series
- Configuration:
- Multi
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 20-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 - 3 Ton
- UL Listed:
- Yes
- Weight:
- 45 lb
- Width:
- 21 in