3 Ton - Horizontal A-Coil - Aluminum Slab - 17.5" H
V Series 3 Ton - Horizontal A-Coil - Aluminum Slab - 17.5" H
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency lanced fin design
- R-22, R-410A, AC and heat pump compatible with refrigerant detection system kit
- All coils have durable packaging with bar coded labels on the box
- Threaded expansion valves available factory installed or as a field installed kit
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air
- Piston options include externally accessible body for easy piston change out and/or TXV installation
- UV-resistant drain pans are molded of high temperature (450 Deg F) engineered polymer
- Dual 3/4 in FPT condensate drains on front left and front right side of drain pans
- Patented HydroTEC™ low water retention drain pan
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1600 ft3/min
- Coil Type:
- A
- Collection:
- V Series
- Configuration:
- Horizontal
- Depth:
- 26-1/2 in
- ETL Listed:
- Yes
- Height:
- 17-1/2 in
- Length:
- 26-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 45 lb
- Width:
- 21 in