Size L Rubber Cut Resistant Glove
NiTex P-200 Size L Rubber Cut Resistant Glove
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exceptional comfort and breathability
- Thin foam coating is breathable to maximize comfort for extended periods of time
- Fine gauge knit nylon liner provides flexibility as well as padded protection
- Highly durable
- Unique nitrile offers excellent abrasion and cut resistance
- Machine washable
- Excellent grip and dexterity
- Nitrile foam coating offers a sure grip in dry, slightly wet, or oily environments
Documents
Specifications
- Coating:
- Foam Nitrile
- Collection:
- NiTex P-200
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- L
- Glove Type:
- Assembly, Automotive, Coated, Construction, Cut Resistant, Gardening, Logisitics and Warehousing
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Reusable:
- Yes