Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 560-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-3965, ASTM D-2661, ASTM D-3311
- Application:
- Non-pressure
- Color Finish Name:
- Black
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40