This product requires certification to purchase.

4 in. ABS DWV Adjustable Closet Flange With Metal Ring

You last purchased this on
 

4 in. ABS DWV Adjustable Closet Flange With Metal Ring

  • Fast #
  • Part #ADWVCFAMRPP
  • Item #17414
  • Manufacturer Part #ABS 00811 0800
5 out of 5 Customer Rating
You last purchased this on
 

4 in. ABS DWV Adjustable Closet Flange With Metal Ring

  • Fast #
  • Part #ADWVCFAMRPP
  • Item #17414
  • Manufacturer Part #ABS 00811 0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure Applications
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40