2 in. ABS DWV Fitting Cleanout Adapter with Plug
2 in. ABS DWV Fitting Cleanout Adapter with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Adapter
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40