This product requires certification to purchase.

4 in. ABS DWV Combination Wye

You last purchased this on
 

4 in. ABS DWV Combination Wye

  • Fast #
  • Part #ADWVCOMBP
  • Item #16130
  • Manufacturer Part #ABS 00501 1200
5 out of 5 Customer Rating
You last purchased this on
 

4 in. ABS DWV Combination Wye

  • Fast #
  • Part #ADWVCOMBP
  • Item #16130
  • Manufacturer Part #ABS 00501 1200
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure Applications
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Combination Wye
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40