1-1/2 in. ABS DWV P-Trap
1-1/2 in. ABS DWV P-Trap
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Not intended for pressure use
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-3965, ASTM D-2661, ASTM D-3311
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- P-Trap
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40