1 x 1-1/2 - 2 in. NPT 300# Domestic Forged Steel Threadolet
Whizweld® Branchlet® 1 x 1-1/2 - 2 in. NPT 300# Domestic Forged Steel Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 125 Pallet: 7500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- A welding outlet fitting rated for 300 psi and up to 500 psi for non-fire sprinkler applications
- Qualified to be welded on various proprietary thin wall flow pipe as well as industry standard pipe schedules 10 and 40
- Cleaned and protected shot blasted and/or washed to reduce weld porosity thereby improving job quality and lowering fabrication costs, coated with a proprietary smokeless non-flash rust inhibitor for improved shelf life
- Material saving the Whizweld® bevel design reduces the amount of weld material needed
- UL listed in accordance to UL 213B with qualifying tests up to 1500ps
- FM approved in accordance to FM class 1920 with qualifying tests up to 1200ps
- Precision manufactured from highly weldable carbon steel conforming to ASTM 1010, A-53, A135 or A795, the contour, threaded and/or grooved ends are produced on automated precision equipment for superior dimensional accuracy and quality consistency
- Fully traceable with complete identifying marks including a lot number for full material traceability and overall quality assurance
- Threaded or grooved outlets are available with ANSI B1.20.1 NPT threads, Victaulic® IGS™ , or OGS cut or roll grooves
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-53, ASTM A-135, ASTM A-795, ASTM A-1010
- Application:
- Schedule 10 Pipe, Schedule 40 Pipe
- Clean Bagged:
- No
- Collection:
- Whizweld® Branchlet®
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Length:
- 1-1/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Pressure Class:
- 300#
- UL Listed:
- UL 213B