16 in. Aluminum Natural Gas Freestanding Grill with 1-Sided Shelf
16 in. Aluminum Natural Gas Freestanding Grill with 1-Sided Shelf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Must select a mounting option; head not sold separately
- Main cooking surface: 330 square inches
- Warming rack surface: 121 square inches
Specifications
- BTU:
- 30000
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fuel Type:
- Natural Gas
- Ignition System:
- Electronic Ignition
- Material:
- Cast Aluminum, Stainless Steel
- Power Source:
- Gas
- Width:
- 16 in