This product requires certification to purchase.

3 in. Ceramic Briquettes for A30 Series Grills

You last purchased this on
 
AEI Corporation

3 in. Ceramic Briquettes for A30 Series Grills

  • Fast #
  • Part #AMR56
  • Item #7960326
  • Manufacturer Part #MR56
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AEI Corporation

3 in. Ceramic Briquettes for A30 Series Grills

  • Fast #
  • Part #AMR56
  • Item #7960326
  • Manufacturer Part #MR56
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement briquettes for PGS grills
  • Requires Certification

Specifications

Application:
Commercial, Grill
Brand Model Compatibility:
A30 Series, T30 Series, S27 Series, S27R Series, S27T Series
Color Finish Category:
Neutrals
Color Finish Name:
Taupe
Material:
Ceramic
Product Type:
Ceramic Briquettes
Weight:
8 lb
Width:
3 in