5-1/2 in. Plastic and Stainless Steel In-wall Regulator Assembly
5-1/2 in. Plastic and Stainless Steel In-wall Regulator Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Low cost control option
- 15 amps maximum
- Stainless steel wall plate
- Not a dimmer - INF gently cycles the heater on/off at regular intervals when not on full power
- In-wall for indoor or protected outdoor area
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Depth:
- 2-1/4 in
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Regulator Assembly
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 2 lb
- Width:
- 5-1/2 in