50000 BTU Gas Portable Patio Heater
50000 BTU Gas Portable Patio Heater
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Completely self-contained for portable natural gas installation
- Durable single piece reflector
- Complete replacement parts availability
- 12 foot circle of heat
Specifications
- BTU:
- 50000
- Color Finish Name:
- Black
- Diameter:
- 34-1/2 in
- Fuel Type:
- Natural Gas
- MBH:
- 50
- Material:
- Stainless Steel
- Power Source:
- Gas
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 66 lb