5000W Dual Element Heater
CD Series 5000W Dual Element Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for mounting heights of 8 - 12 feet
- 304 Stainless steel
- Slim profile housing
- Inset mounting brackets
- Zero greenhouse gases
- Minimal clearances
- Virtually maintenance free
- Made in the USA
Specifications
- AMP:
- 20.8
- Collection:
- CD Series
- Color Finish Name:
- Stainless Steel
- Height:
- 8 in
- Length:
- 39 in
- Material:
- Stainless Steel
- Number of Elements:
- 2
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and mainteained in accordance with the manufacturer's instructions, this product can expose you to chemicals including nickel, which are known to the State of California to cuase cancer. For more inforamtion go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 208/240/277/480V
- Watts:
- 5000 W