17 in. 30000 BTU Electric Spark Freestanding Grill with Postal and Base for Natural Gas in Black
PGS A Series 17 in. 30000 BTU Electric Spark Freestanding Grill with Postal and Base for Natural Gas in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 30,000 BTU Burner
- 330 square inches of cooking area
- 121 sq. inches warming rack
- 1 side shelf
- Flat patio base can be secured
- For natural gas
- All replacement parts readily available
- 1 year warranty in multi-family environment
Specifications
- BTU:
- 30000
- Collection:
- PGS A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fuel Type:
- Natural Gas
- Height:
- 17-3/4 in
- Ignition System:
- Electric Spark
- Interior Light:
- No
- Length:
- 23 in
- MBH:
- 30
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 430
- Number of Burners:
- 1
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.
- Weight:
- 76 lb
- Width:
- 17 in