17 in. 40000 BTU Electric Spark Freestanding Grill in Black
PGS A Series 17 in. 40000 BTU Electric Spark Freestanding Grill in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 40,000 BTU Burner
- 434 square inches of cooking area
- 178 sq. inches warming rack
- 2 side shelves
- Pedestal and base can be secured to patio
- For propane
- All replacement parts readily available
- 1 year warranty in multi-family environment
Specifications
- BTU:
- 40000
- Collection:
- PGS A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fuel Type:
- Propane
- Height:
- 17-3/4 in
- Ignition System:
- Electric Spark
- Interior Light:
- No
- Length:
- 27 in
- MBH:
- 40
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 430
- Number of Burners:
- 1
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.
- Weight:
- 95 lb
- Width:
- 17 in