40000 BTU Cordless Battery Ignition Gas Freestanding Grill with Timer and Two Side Shelve in Black
PGS T Series 40000 BTU Cordless Battery Ignition Gas Freestanding Grill with Timer and Two Side Shelve in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 40,000 BTU Burner
- 434 square inches of cooking area
- 178 sq. inches warming rack
- 2 side shelves
- Flat patio base can be secured
- For natural gas
- All replacement parts readily available
- Gas shut off timer in control panel
- 1 year warranty in multi-family environment
Specifications
- BTU:
- 40000
- Collection:
- PGS T Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fuel Type:
- Natural Gas
- Ignition System:
- Cordless Battery Ignition
- Interior Light:
- No
- MBH:
- 40
- Material:
- Aluminum, Stainless Steel
- Number of Burners:
- 1
- Power Source:
- Gas
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.