This product requires certification to purchase.

Plastic Wireless Wall Timer

You last purchased this on
 
AEI Corporation

Plastic Wireless Wall Timer

  • Fast #
  • Part #A92007
  • Item #7960324
  • Manufacturer Part #92007
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AEI Corporation

Plastic Wireless Wall Timer

  • Fast #
  • Part #A92007
  • Item #7960324
  • Manufacturer Part #92007
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Shut off timer for Sunpak Gas Heaters
  • Complete replacement parts availability
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Sunpak® S34 S TSR Heater
Depth:
8 in
FM Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
2 in
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Product Type:
Wall Timer
UL Listed:
No
Weight:
8 oz