4-3/4 in. 240V Patio Heater
SL Series 4-3/4 in. 240V Patio Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sleek, Streamlined Single Element
- 7-11 feet mounting height
- Modern styling
- T-Slot mounting kit for flexible mounting
- Element rated for 5,000 hours of use
- Made in the USA
Specifications
- AMP:
- 16.7
- Collection:
- SL Series
- Color Finish Name:
- Matte Black
- Fuel Type:
- Propane
- Material:
- Stainless Steel
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and mainteained in accordance with the manufacturer's instructions, this product can expose you to chemicals including nickel, which are known to the State of California to cuase cancer. For more inforamtion go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4000 W
- Weight:
- 19 lb