40000 BTU Battery and Gas Portable Patio Heater with DSI Pilot Ignition
Sunglo™ 40000 BTU Battery and Gas Portable Patio Heater with DSI Pilot Ignition
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Completely self-contained for propane tank use
- Durable single piece reflector
- Complete replacement parts availability
- 12 foot circle of heat
- Electronic ignition with battery included
Specifications
- BTU:
- 40000
- Collection:
- Sunglo™
- Color Finish Name:
- Black
- Diameter:
- 34-1/2 in
- Fuel Type:
- Propane
- MBH:
- 40
- Material:
- Aluminum
- Power Source:
- Battery, Gas
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 110 lb