50000 BTU 24V Gas Permanent Patio Heater with Automatic Ignition
Sunglo™ 50000 BTU 24V Gas Permanent Patio Heater with Automatic Ignition
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heater to be turned on/off with electrical switch
- 24 VAC
- Durable single piece reflector
- Complete replacement parts availability
- Pilot automatically lit and will relight if blown out
Specifications
- BTU:
- 50000
- Collection:
- Sunglo™
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3 in
- Fuel Type:
- Natural Gas
- MBH:
- 50
- Material:
- Aluminum, Stainless Steel
- Power Source:
- Gas
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 55 lb