34000 BTU Stainless Steel Infrared Heater with Mount Kit
Sunpak® 34000 BTU Stainless Steel Infrared Heater with Mount Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fully automatic ON/OFF control system
- High efficiency ceramic infrared burner system
- Auto re-light and flame sensor system
- Sunpaks can be ceiling or wall mounted
Specifications
- BTU:
- 34000
- Collection:
- Sunpak®
- Color Finish Name:
- Stainless Steel
- Fuel Type:
- Natural Gas
- Height:
- 8 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Power Source:
- Gas
- Volts:
- 24V