27 in. 67000 BTU 304 Stainless Steel Pedestal Mount Outdoor Grill
T Series 27 in. 67000 BTU 304 Stainless Steel Pedestal Mount Outdoor Grill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 50,000 BTU Burners
- 540 square inches of cooking area
- Gas shut off timer included in control panel
- Anti-theft knobs
- 1 year warranty for multi-family use
- Laser etched instructions
- All replacement parts readily available
- Ceramic briquettes for even heat and protects internals of grill
- 1 year warranty in multi-family environment
- Cross over lighting ports for quick lighting of grill
Specifications
- BTU:
- 67000
- Collection:
- T Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 30 in
- Fuel Type:
- Propane
- Height:
- 24 in
- MBH:
- 67
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 2
- Power Source:
- Battery
- Proposition 65:
- Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.
- Weight:
- 80 lb
- Width:
- 27 in