This product requires certification to purchase.

27 in. 67000 BTU 304 Stainless Steel Pedestal Mount Outdoor Grill

You last purchased this on
 
AEI Corporation

T Series 27 in. 67000 BTU 304 Stainless Steel Pedestal Mount Outdoor Grill

  • Fast #
  • Part #AS27TNG
  • Item #7960276
  • Manufacturer Part #S27TNG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AEI Corporation

T Series 27 in. 67000 BTU 304 Stainless Steel Pedestal Mount Outdoor Grill

  • Fast #
  • Part #AS27TNG
  • Item #7960276
  • Manufacturer Part #S27TNG
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 50,000 BTU Burners
  • 540 square inches of cooking area
  • Gas shut off timer included in control panel
  • Anti-theft knobs
  • 1 year warranty for multi-family use
  • Laser etched instructions
  • All replacement parts readily available
  • Ceramic briquettes for even heat and protects internals of grill
  • 1 year warranty in multi-family environment
  • Cross over lighting ports for quick lighting of grill
  • Requires Certification

Specifications

BTU:
67000
Collection:
T Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30 in
Fuel Type:
Natural Gas
Height:
24 in
MBH:
67
Material:
Stainless Steel
Material Type:
304
Number of Burners:
2
Power Source:
Battery
Proposition 65:
Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.
Weight:
80 lb
Width:
27 in