100/240V Portable Ultraviolet Air Cleaner
Pure & Clean 100/240V Portable Ultraviolet Air Cleaner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces odors, visible smoke and specific contaminants
- Whole home or office air system
- Self contained and portable
- Adjustable purifier control and fan speed
- LCD status display
- Remote control operation
Specifications
- AMP:
- 1.5
- Brand Model Compatibility:
- Model A1041A
- CFM:
- 60 ft3/min
- Collection:
- Pure & Clean
- Depth:
- 10 in
- Height:
- 11-3/4 in
- Maximum Temperature:
- 100
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Temperature Range:
- 34 to 100 Deg F
- Volts:
- 100/240V
- Watts:
- 43 W
- Weight:
- 7.6 lb
- Width:
- 9-1/2 in