7 x 7 in. Pre Filter
7 x 7 in. Pre Filter
Frequently Purchased Together
Product Details
Product Details
- Design for the Environment: Yes
Specifications
- Cradle to Cradle:
- Yes
- Disposable:
- No
- Height:
- 7 in
- Material:
- Carbon
- Product Type:
- Pre Filter
- Size:
- 7 in x 7 in
- Width:
- 7 in