This product requires certification to purchase.

Ozone Free Replacement Cell

You last purchased this on
 
Aerus Enterprise Solutions

ActivTek® INDUCT 10000 Ozone Free Replacement Cell

  • Fast #
  • Part #AUS71089
  • Item #4423459
  • Manufacturer Part #US71089
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aerus Enterprise Solutions

ActivTek® INDUCT 10000 Ozone Free Replacement Cell

  • Fast #
  • Part #AUS71089
  • Item #4423459
  • Manufacturer Part #US71089
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Design for the Environment: Yes
  • Requires Certification

Specifications

Average Life:
1 yr
Brand Model Compatibility:
Induct 5000, 10000
Collection:
ActivTek® INDUCT 10000
Cradle to Cradle:
Yes
Height:
2-3/4 in
Length:
14 in
Number of Pieces:
1 Piece
Product Type:
Replacement Cell
Width:
2-3/4 in