This product requires certification to purchase.

You last purchased this on
 
Aerus Enterprise Solutions

ActivTek® INDUCT 5000

  • Fast #
  • Part #AUS40664B
  • Item #4249901
  • Manufacturer Part #US40664B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aerus Enterprise Solutions

ActivTek® INDUCT 5000

  • Fast #
  • Part #AUS40664B
  • Item #4249901
  • Manufacturer Part #US40664B
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Duct or plenum installed natural air system
  • Discreet or concealed installation
  • UV bulb monitoring indicator included
  • Low maintenance no cleaning required
  • Ozone free: Yes
  • Coverage (sq ft): 5,000
  • Design for the Environment: Yes
  • Requires Certification

Specifications

Brand Model Compatibility:
Induct 5000
Collection:
ActivTek® INDUCT 5000
Cradle to Cradle:
Yes
Height:
9 in
Length:
17 in
Maximum Temperature:
200
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
Volts:
120/240V
Watts:
20 W
Width:
9 in