110/120V Ceiling Tile Ultraviolet Air Cleaner
ActivTek® PureCloud 110/120V Ceiling Tile Ultraviolet Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2 x 2 foot drop-in ceiling unit
- Natural air purifier with ActivePure® technology
- Installed by a professional electrician
- Cleans up to 2,000 square feet of air per hour
- Low maintenance
- Discreet installation
- Design for the Environment: Yes
Specifications
- AMP:
- 0.3
- Brand Model Compatibility:
- Model A1013P
- Collection:
- ActivTek® PureCloud
- Cradle to Cradle:
- Yes
- Depth:
- 5 in
- Height:
- 24 in
- Maximum Temperature:
- 200
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 110/120V
- Watts:
- 90 W
- Width:
- 24 in