This product requires certification to purchase.

120/230V Ultraviolet Air Cleaner

You last purchased this on
 
Aerus Enterprise Solutions

Air Scrubber Mini 120/230V Ultraviolet Air Cleaner

  • Fast #
  • Part #A9960020
  • Item #5061374
  • Manufacturer Part #9960020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aerus Enterprise Solutions

Air Scrubber Mini 120/230V Ultraviolet Air Cleaner

  • Fast #
  • Part #A9960020
  • Item #5061374
  • Manufacturer Part #9960020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Air system installed into mini split HVAC system
  • Low maintenance
  • Mini split HVAC, homes/apartments/small offices/nursing homes
  • Requires Certification

Specifications

AMP:
0.38
Collection:
Air Scrubber Mini
Cradle to Cradle:
Yes
Maximum Temperature:
131
Power Source:
Electric
Product Type:
Air Scrubber
Temperature Range:
23 to 131 Deg F
Volts:
120/230V
Watts:
20 W