Portable Air Scrubber
Air Scrubber Portable Air Scrubber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Design for the Environment: Yes
Specifications
- AMP:
- 2
- Collection:
- Air Scrubber
- Cradle to Cradle:
- Yes
- Depth:
- 1 in
- Height:
- 6 in
- Product Type:
- Air Scrubber
- Temperature Range:
- 45 to 100 Deg F
- Volts:
- 12/110/240V
- Watts:
- 10.7 W
- Width:
- 3-5/8 in