20 oz. Aerosol Marking Spray Paint in Flureoscent Blue
Inverted 20 oz. Aerosol Marking Spray Paint in Flureoscent Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A superior upside-down marking paint designed for survey marking that provides the best quality paint in terms of color visibility, retention, and durability
- Mark will last up to 6 months
- Non-freezing
- Operational to 14° F (-10° C)
Documents
Specifications
- Collection:
- Inverted
- Color Finish Name:
- Fluorescent Blue
- Product Type:
- Marking Spray
- Size:
- 20 oz