1-14W T5 SLIMLIGHT 23 INCLUDES WARM WHITE BULB AND COVER
1-14W T5 SLIMLIGHT 23 INCLUDES WARM WHITE BULB AND COVER
Product Details
Product Details
- Built-in electronic ballast
- Includes Warm White T5 lamp
- Plug-in modular system permits easy connection for continuous lighting
- Contemporary white housing
- End of lamp circuitry to protect ballast
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Light Bulb Shape Code:
- T5
- Number of Lights:
- 1
- Power Source:
- Electric