17W LED Wall Fixture with Clear Prismatic Diffuser
17W LED Wall Fixture with Clear Prismatic Diffuser
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose wall light
- Clear prismatic diffuser
- Uses integrated energy saving LED's
- 3 year warranty
- Use for security or general lighting spaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 45 yr
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 5000
- Depth:
- 3-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Prismatic Acrylic
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1200
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 17 W
- Width:
- 4-1/2 in
- Wire Gauge (AWG):
- 18 ga