32W 2-Light Medium Bi-Pin Fluorescent Standard Strip Light in White
32W 2-Light Medium Bi-Pin Fluorescent Standard Strip Light in White
Frequently Purchased Together
Product Details
Product Details
- Rugged chassis
-
Green
Specifications
- Ballast Type:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Installation Type:
- Flush Mount, Row Mount, Stem Mount
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 64 W
- Width:
- 4-3/4 in