This product requires certification to purchase.

36-3/8 in. 25W 1-Light Bracket in Aluminum

You last purchased this on
 
AFX

36-3/8 in. 25W 1-Light Bracket in Aluminum

  • Fast #
  • Part #AAMC125R8
  • Item #4206280
  • Manufacturer Part #AMC125R8
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

36-3/8 in. 25W 1-Light Bracket in Aluminum

  • Fast #
  • Part #AAMC125R8
  • Item #4206280
  • Manufacturer Part #AMC125R8
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Aluminum
Height:
2-31/50 in
Length:
36-3/8 in
Number of Lights:
1
Volts:
120V
Watts:
25 W
Width:
4-1/4 in