48 in. 4-Light 32W Residential T8 Clear Prismatic Acrylic
48 in. 4-Light 32W Residential T8 Clear Prismatic Acrylic
Frequently Purchased Together
Product Details
Product Details
- Die-formed rigid, pre-finished housing
- Fitted with standard mounting holes
- Diffuser hinges from either side for easy maintenance
-
Green
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 2-3/8 in
- Length:
- 48 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Compact Fluorescent
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 11-1/2 in