This product requires certification to purchase.

Lens Cover for AFX RC232R8 Ceiling Fixture

You last purchased this on
 
AFX

Lens Cover for AFX RC232R8 Ceiling Fixture

  • Fast #
  • Part #A4000967R
  • Item #5071096
  • Manufacturer Part #4000967R
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

Lens Cover for AFX RC232R8 Ceiling Fixture

  • Fast #
  • Part #A4000967R
  • Item #5071096
  • Manufacturer Part #4000967R
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RC232R8
Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
Diffuser
Height:
50 in
Material:
Plastic
Material Type:
Acrylic