Frequently Purchased Together
Product Details
Product Details
- Clear polycarbonate prismatic diffuser
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Prismatic
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Type:
- LED
- Lumens:
- 5000
- Material:
- Plastic, Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13.5 W
- Width:
- 5-7/8 in