This product requires certification to purchase.

17W 1-Light Outdoor Utility LED Flushmount Light in White

You last purchased this on
 
AFX

17W 1-Light Outdoor Utility LED Flushmount Light in White

  • Fast #
  • Part #ATPFW110050LWH
  • Item #4414528
  • Manufacturer Part #TPFW110050LWH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

17W 1-Light Outdoor Utility LED Flushmount Light in White

  • Fast #
  • Part #ATPFW110050LWH
  • Item #4414528
  • Manufacturer Part #TPFW110050LWH
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • All purpose LED flush mount is an energy saving long-lasting alternative to incandescent
  • LED’s turn on instantly at full brightness and are cool running
  • Ideal use for security and general lighting
  • Provides lighting in residential, commercial, retail and hospitality applications
  • This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
  • ETL listed in compliance with the nationally recognized safety standards
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Ballast Type:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Prismatic Acrylic
Height:
4 in
Installation Type:
Flush Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1800
Material:
Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
35000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
17 W
Width:
10-1/2 in