Product Details
Product Details
- All purpose LED flush mount is an energy saving long-lasting alternative to incandescent
- LED’s turn on instantly at full brightness and are cool running
- Ideal use for security and general lighting
- Provides lighting in residential, commercial, retail and hospitality applications
- This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
- ETL listed in compliance with the nationally recognized safety standards
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Prismatic Acrylic
- Height:
- 4 in
- Installation Type:
- Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 900
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 10-1/2 in