This product requires certification to purchase.

You last purchased this on
 
AFX

  • Fast #
  • Part #ATPUW700L50WH
  • Item #9699502
  • Manufacturer Part #TPUW700L50WH
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

  • Fast #
  • Part #ATPUW700L50WH
  • Item #9699502
  • Manufacturer Part #TPUW700L50WH
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All purpose wall pack is an energy saving long-lasting alternative to incandescent
  • Ideal use for security and general lighting
  • Provides lighting in residential, commercial, retail and hospitality applications
  • Meets ADA requirements
  • Fixture mounts to a standard junction box (not included) on a wall
  • Power supply connections must be made inside a junction box (not included)
  • Clear prismatic polycarbonate diffuser attaches to housing with machine screws (included)
  • All exposed metal surface area is painted in lighting grade white gloss enamel finish.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Average Life:
5.71 yr
Ballast Type:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Depth:
4 in
Dimmable:
No
Energy Star Compliant:
Yes
Glass Type:
Clear
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
900
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
120V
Watts:
9 W
Width:
6 in